Shop All Pin & Sleeve Connectors
Itt Cannon
APD RECP JN PIN 2 BLK
Mfr # 1215830027
Zoro # G007173742
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -40 to 125 C (-40 to 125 F)
- Termination Method Crimp
- Sealing IP69K
- Operating Voltage DC 48
- Amperage Rating 74A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 1215830027
- Zoro # G007173742
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | Dependent On Contact |
Details
Operating Temperature °F (°C) | -40 to 125 C (-40 to 125 F) |
Termination Method | Crimp |
Sealing | IP69K |
Operating Voltage DC | 48 |
Amperage Rating | 74A |
Contact Material | Copper Alloy |
Contact Mating Life | 50 |
Connector Style | Receptacle |
Shell Material | Thermoplastic |
Insert Material | Thermoplastic |
Shielding | No |
Contact Style | Pin |
Specification | DIN72585 |
Insert Arrangement | 2 Way |
Connector Type | Circular |
Mounting Type | Jam Nut - Rear Mount |
No. of Contacts | 2 |
Contact Plating | Silver |
Shell Color | Black |
Contacts Supplied | No |
Crimp Wire Gauge | 10,8,6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cdmm-A Marinco Cl/Cls/Clm Male To Male Coupler (M-M) - Black (A) (CDMM-A)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- MARINCO Cls40Fb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Wht (B) (CLS40FB-B)
- Itt Cannon Pin & Sleeve Devices