Shop All Pin & Sleeve Connectors
Itt Cannon
APD RECP FLG PIN 4 BLK
Mfr # 1215830004
Zoro # G407173700
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealing IP69K
- Operating Temperature °F (°C) -40 to 125 C (-40 to 125 F)
- Insert Material Thermoplastic
- Crimp Wire Gauge 20, 18, 16, 14, 12
- Contact Mating Life 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # 1215830004
- Zoro # G407173700
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | Dependent On Contact |
Details
Sealing | IP69K |
Operating Temperature °F (°C) | -40 to 125 C (-40 to 125 F) |
Insert Material | Thermoplastic |
Crimp Wire Gauge | 20, 18, 16, 14, 12 |
Contact Mating Life | 50 |
Shell Material | Thermoplastic |
Connector Type | Circular |
Mounting Type | Wall - Front Mount - Thru Holes |
No. of Contacts | 4 |
Shielding | No |
Insert Arrangement | 4 Way |
Contacts Supplied | No |
Amperage Rating | 34A |
Contact Material | Copper Alloy |
Contact Plating | Tin |
Shell Color | Black |
Connector Style | Receptacle |
Operating Voltage DC | 48 |
Contact Style | Pin |
Termination Method | Crimp |
Specification | DIN72585 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAY 10-30 VDC PROXIMITY SENSOR (540001-71104533)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KTK-R-7)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- MARINCO Cls40Fb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Grn (E) (CLS40FB-E)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Itt Cannon Pin & Sleeve Connectors