Shop All Pin & Sleeve Connectors
Itt Cannon
14 ER 14S2 GRT
Mfr # 3510216000
Zoro # G407174462
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Connector Type Grommet
- Connector Style ComponentNS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # 3510216000
- Zoro # G407174462
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Specification | MIL-DTL-5015 Type |
Connector Type | Grommet |
Connector Style | ComponentNS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88B 9001KA1)
- ANVIL Beam Clamp 8, Carbon Steel, Standard, 3/8In (0500315049)
- MARINCO 7420Crs Marinco Weatherproof Cover W/Lift Lid (7420CRS)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- MELTRIC 06-A0001 RECEPTACLE/ANGLE ADAPTER/BOX 45 DEGREE (06-A0001)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 125V (HBL360C4W)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30 A, 277/480 VAC (BRY530C7W)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- Itt Cannon Pin & Sleeve Devices