Shop All PCB Connectors
Itt Cannon
1270500216
Mfr # DLM296R
Zoro # G007687942
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Contact Mating Life 10000
- Operating Temperature °F (°C) -67 to +221 (-55 to +105)
- Shell Color Silver
- Contacts Supplied No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DLM296R
- Zoro # G007687942
- Country of Origin United States
- Category PCB Connectors
Details
Shell Material | Aluminum Alloy |
Contact Mating Life | 10000 |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Shell Color | Silver |
Contacts Supplied | No |
Shell Plating | Nickel |
Insert Arrangement | 96 Way |
Contact Material | Copper Alloy |
Connector Style | Receptacle |
Insert Material | Thermoplastic |
Amperage Rating | Up To 60A |
Connector Type | Rectangular |
Mounting Type | Cable or Box - Front Mount - Thru Holes |
Termination Method | Crimp or Solder |
Shielding | Yes |
Contact Plating | Dependent On Contact |
No. of Contacts | 96 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 60 ft. 12/4 8-Outlet Power Stringer SOOW (PS6DD4-520-B12M-L1420F)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Itt Cannon Wire Connectors & Disconnects