Shop All PCB Connectors
Itt Cannon
1270500204
Mfr # DLM1156P
Zoro # G307687949
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 156 Way
- Contact Mating Life 10000
- Connector Type Rectangular
- Shielding Yes
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DLM1156P
- Zoro # G307687949
- Country of Origin United States
- Category PCB Connectors
Details
Insert Arrangement | 156 Way |
Contact Mating Life | 10000 |
Connector Type | Rectangular |
Shielding | Yes |
Mounting Type | Cable |
Shell Color | Silver |
Connector Style | Plug |
Contacts Supplied | No |
Shell Material | Aluminum Alloy |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Insert Material | Thermoplastic |
Contact Material | Copper Alloy |
Termination Method | Crimp or Solder |
Contact Plating | Dependent On Contact |
Shell Plating | Nickel |
No. of Contacts | 156 |
Amperage Rating | Up To 60A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occ/Vac Dimmer Snsr, Wall, White (MS-Z101-WH)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Itt Cannon Wire Connectors & Disconnects