Shop All PCB Connectors
Itt Cannon
1105350000
Mfr # DL1156P
Zoro # G607688035
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contacts Supplied No
- Mounting Type Cable
- Shielding No
- Insert Arrangement 156 Way
- Contact Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itt Cannon
- MFR # DL1156P
- Zoro # G607688035
- Country of Origin United States
- Category PCB Connectors
Details
Contacts Supplied | No |
Mounting Type | Cable |
Shielding | No |
Insert Arrangement | 156 Way |
Contact Material | Copper Alloy |
No. of Contacts | 156 |
Connector Style | Plug |
Amperage Rating | Up To 60A |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Contact Mating Life | 10000 |
Termination Method | Crimp or Solder |
Contact Plating | Dependent On Contact |
Shell Color | Black |
Connector Type | Rectangular |
Insert Material | Thermoplastic |
Shell Material | Thermoplastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- CABLE WHOLESALE 1 Keystone Jack, Single Gang Decora Wall Plate Insert - White (302-1D-W)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- Itt Cannon Wire Connectors & Disconnects