Shop All PCB Connectors
Itt Cannon
0860032000
Mfr # DL360R
Zoro # G907688025
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Rectangular
- Operating Temperature °F (°C) -67 to +221 (-55 to +105)
- Shell Color Black
- Termination Method Crimp or Solder
- Amperage Rating Up To 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itt Cannon
- MFR # DL360R
- Zoro # G907688025
- Country of Origin United States
- Category PCB Connectors
Details
Connector Type | Rectangular |
Operating Temperature °F (°C) | -67 to +221 (-55 to +105) |
Shell Color | Black |
Termination Method | Crimp or Solder |
Amperage Rating | Up To 60A |
Contact Plating | Dependent On Contact |
Mounting Type | Box - Front Mount - Thru Holes |
Connector Style | Receptacle |
Insert Material | Thermoplastic |
Shielding | No |
Contact Mating Life | 10000 |
Shell Material | Thermoplastic |
Insert Arrangement | 60 Way |
Contacts Supplied | No |
No. of Contacts | 60 |
Contact Material | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BV)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- OMRON Limit Switch, Plunger, Roller, SPDT, 10A @ 480V AC, Actuator Location: Top (ZV2N222S)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Itt Cannon PCB Connectors