Shop All Motorsport Tires and Wheels
Itp Tires
ITP Versa Cross 35x10-18
Mfr # IT6P1378
Zoro # G200018307
Free Shipping & Returns
$190.99
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
- Brand Itp Tires
- MFR # IT6P1378
- Zoro # G200018307
- UPC # 785202035622
- Country of Origin United States
- Category Motorsport Tires and Wheels
Description
Premier performance and handling on hard-packed surfaces. With its 8 ply rating and radial construction, the Versa Cross tire is specifically designed for high horsepower UTV and SxS vehicles and is compliant with DOT standards.
Performance:
-Super-deep rim guard designed to protect the rim lip on styled aftermarket wheels
-“Tough Tread” rubber compound protects against cuts, chips and tread wear
Tread Design:
-3/4-inch lug depth with center lug channels
Construction:
-Compliant with DOT Test Standards
-8-ply rated radial construction
-Reinforced belts provide increased traction and unequaled puncture resistance
-Increased sidewall strength offers superior stability and puncture protection
Applications: All-Terrain, Hard Pack, Intermediate, Rocks/Ruts, Soft/Loose, Snow
Performance:
-Super-deep rim guard designed to protect the rim lip on styled aftermarket wheels
-“Tough Tread” rubber compound protects against cuts, chips and tread wear
Tread Design:
-3/4-inch lug depth with center lug channels
Construction:
-Compliant with DOT Test Standards
-8-ply rated radial construction
-Reinforced belts provide increased traction and unequaled puncture resistance
-Increased sidewall strength offers superior stability and puncture protection
Applications: All-Terrain, Hard Pack, Intermediate, Rocks/Ruts, Soft/Loose, Snow
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
- ATTWOOD 2-1/4 Storage Brackets (99193)
- PUROLATOR Purolator PBL35399 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL35399)
- SUR&R Thread Gauge, 5" L x 3" W, 9/16"-20 Size (TG91620)
- TECNOSEAL Anode Kit w/Hardware - Mercury Alpha 1 Gen 1 - Magnesium (20800MG)
- ITP TIRES ITP Versa Cross 33x10-15 (IT6P1375)
- ITP TIRES ITP Mud Lite 24x8-11 (IT56A332)
- ITP TIRES ITP Coyote 27x11-14 (IT6P0811)
- ITP TIRES ITP Mud Lite 24x11-10 (IT56A305)
- ITP TIRES ITP Mud Lite XL 26x9-12 (IT56A3P6)
- ITP TIRES ITP Mud Lite XTR 25x10-12 (IT560399)
- COUNTERACT BALANCING BEADS Case of 4 oz (COUCBB4OZ)
- Itp Tires Motorsport Tires and Wheels