Shop All Motorsport Tires and Wheels
Itp Tires
ITP Ultracross 34x10-18
Mfr # IT6P1353
Zoro # G800018295
product price: $231.99
/ea
Free Shipping & Returns
$231.99
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
- Brand Itp Tires
- MFR # IT6P1353
- Zoro # G800018295
- UPC # 785202035714
- Country of Origin United States
- Category Motorsport Tires and Wheels
Description
You can feel confident riding the Ultra Cross R Spec tires during extreme desert racing. With an 8-ply radial construction made from ITP’s “Tough Tread” rubber compound, these tires provide puncture resistance for the most extreme terrain. The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business. Performance: -Unique, multi-surface, non-directional tread design improves off-road traction and versatility Tread Design: -Computer-aided tread designed to optimize performance Construction: -8-ply rated radial construction Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
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
- HALTEC Air Liquid Tire Valve - Bag Of 50 (TV-618A)
- WEATHERHEAD Male Elbow, 1/8-27, 1/4 In Tube Sz (1469X4)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3741)
- STENS Belt For Ariens 07205600, 07210900, 72056, Bluebird 5917 Lawn Mowers (248-032)
- ITP TIRES ITP Terra Cross R/T 25x10-12 (IT560424)
- ITP TIRES ITP Mud Lite 24x11-10 (IT56A305)
- ITP TIRES ITP Mud Lite XTR 27x11-14 (IT560372)
- ITP TIRES ITP Ultracross 32x10-15 (IT6P0256)
- ITP TIRES ITP Mud Lite XL 28x12-12 (IT56A350)
- ITP TIRES ITP Mega Mayhem 28x11-14 (IT6P0044)
- SAFETY SEAL T HANDLE PLUGGER FOR PASS (SSLTA)
- Itp Tires Motorsport Tires and Wheels