Shop All Motorsport Tires and Wheels
Itp Tires
ITP Ultracross 31X9.5-14
Mfr # IT6P0515
Zoro # G400018336
product price: $245.99
/ea
Free Shipping & Returns
$245.99
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
- Brand Itp Tires
- MFR # IT6P0515
- Zoro # G400018336
- UPC # 70964061782
- Country of Origin United States
- Category Motorsport Tires and Wheels
Description
You can feel confident riding the Ultra Cross R Spec tires during extreme desert racing. With an 8-ply radial construction made from ITP’s “Tough Tread” rubber compound, these tires provide puncture resistance for the most extreme terrain.
The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business.
Performance:
-Unique, multi-surface, non-directional tread design improves off-road traction and versatility
Tread Design:
-Computer-aided tread designed to optimize performance
Construction:
-8-ply rated radial construction
Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
The non-directional tread design enhances traction and control on smooth and slippery surfaces while the super-deep rim guard offers the best wheel/lip protection in the business.
Performance:
-Unique, multi-surface, non-directional tread design improves off-road traction and versatility
Tread Design:
-Computer-aided tread designed to optimize performance
Construction:
-8-ply rated radial construction
Applications: All-Terrain, Hard Pack, Desert, Rocks/Ruts
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
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55430 (55430)
- TERAFLEX JLU 4-DOOR FALCON SP2 3.3 FAST ADJUST PIGGYBACK SHOCKS(2-4.5IN LIFT)-A (11-02-33-400-200)
- TURNING POINT PROPELLERS 21501530 4-Blade Propeller 90-300+hp Engines w 4.75" Gearcase-15" x 15" Right H Prop LE-1515-4 (21501530)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(9/16-18 Inverted), 10/bag (BLF-21)
- ITP TIRES ITP Mud Lite II 25x8-12 (IT6P0527)
- ITP TIRES ITP Mud Lite XL 26x12-12 (IT56A361)
- ITP TIRES ITP Mud Lite XL 26x9-12 (IT56A3P6)
- ITP TIRES ITP Mega Mayhem 28x11-14 (IT6P0044)
- ITP TIRES ITP Mud Lite 24x10-11 (IT56A328)
- ITP TIRES ITP Mud Lite XTR 25x10-12 (IT560399)
- HI-RUN ATV Tire, 145/70-6, 2 Ply, Knobby (WD1042)
- Itp Tires Motorsport Tires and Wheels