Itouchless

iTouchless MT13RW Deodorizer 13 Gallon Round Sensor Trash Can Matte Finish Pearl White


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This new 13 gallon sensor trash can is equipped with a sensor-operated removable wide-load lid cover and active carbon filter deodorizer.
Its brand new streamlined design features two exciting colors, classic black or pearl white, both coated in a beautiful matte finish; easily complimenting the most diverse of décor and environments and adding a dash of elegance to any location imaginable, from the kitchen to the bedroom, from the apartment to the office.

Features
  • Full 8 gallon capacity - fits all standard kitchen size trash bags.
  • Removable and wide-opening lid cover- removable lid cover for easy cleaning and trash bag replacement; can opening is wide enough to fit gallon-sized milk containers.
  • Features a streamlined design with classic black color, which will stylishly blend into any décor or environment.
  • Easy cleaning surface repels dust, dirt and fingerprint.
  • 100% hands free operation- keep your hand clean at all times while cooking or working.
  • Active carbon filter eliminates odors, creating a sanitary living and working environment.
  • Improved sensor mechanism utilizes only 4 “AA” batteries for up to 6 months of daily operation.
  • Included trash bag retainer ring for easy trash bag installation and removal as well as hiding the trash bag inside the trash can.
  • Color - Pearl White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.