Itouchless

iTouchless MT02SS 2.5 Gallon Multifunction Sensor Trash Can Stainless Steel Silver


product price: $76.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Liven up your surroundings with the scent of fresh-cut lemons by using our innovative multifunction 2-gallon sensor-operated trash can. The high-quality ABS plastic lid combined with a stainless steel can body works to repel dust, dirt and fingerprints, while the corner-mounted sensor design ensures accurate opening, easy reach and keeps operation 100% hands free. This trash can is the perfect fit for every room in your home or office.

Features
  • 2-gallon capacity; ideal for daily use in the living room, dining room, bathroom, bedrooms, laundry/utility rooms, office cubicles, lunch rooms, and breakrooms, etc.
  • 100% hands free operation- keeps your hands clean at all times.
  • Easy-clean surface repels dust, dirt and fingerprints.
  • Corner-mounted sensor design- ensures accurate opening and makes the trash can easy to operate from any position.
  • Included one (1) active carbon filter eliminates odors.
  • Included one (1) fragrance cartridge and built-in diffuser fills surroundings with the scent of fresh lemons.
  • Improved sensor mechanism uses only 4 “AA” batteries for up to 6 months of daily use.
  • Removable lid and retainer ring makes for easy cleaning and trash bag installation and removal.
  • Stainless steel silver color makes it the perfect fit for any décor.
  • Color - Stainless Steel Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.