iTouchless IT18RC iTouchless 18 Gallon Commercial Size Touchless Trashcan NX
Mfr # IT18RC
Zoro # G303890824
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itouchless
- MFR # IT18RC
- Zoro # G303890824
- UPC # 897112000710
- Country of Origin China
- Category Trash Cans
Description
Would you ever watch an old TV without a remote control again?
Welcome to the 21st Century! Once you try the Touchless Trashcan, you will never go back to the traditional or step-on trash can again. After all, it's your most used appliance everyday, make it easier!
18 Gallons Stainless Steel (Brushed Silver Stainless Steel Finish)
Take a look at the garbage can in your kitchen. It's pretty nasty, isn't it? When your hands of full of trash, and you open the lid of your garbage can to toss it in, dirt and all of those germs come in contact with the trash can. And more than likely, that is where they'll stay. Here's the better solution - Touchless Trash Can.
100% hands-free and foot-free
This device is an automatic, 100% hands-free, lidded waste disposal system that has a built-in Artificial Intelligence (AI) Smart-Chip that opens for you without needing to be touched or stepped on. All you have to do is move about 6 inches away from the infrared sensor near the lid.
Features:
It will open automatically and will close in three seconds (unless you are within sensor range). Manual releases and open buttons are on the front, and it has a low battery indicator light. Includes a garbage bag fix ring to keep bags from falling and keep bags from hanging/showing outside the trashcan. Large 18 gallon capacity. Uses four "D" batteries (not included).
How it works:
The Touchless Trashcan uses patented invisible harmless infrared technology. Place hand or debris about 6 inches away from the infrared sensor near the lid. It will open instantly when you approach and will close automatically in 3-second after debris has been released and hand moves away. Lid will remain open if debris or hand is within 6 inches range of the infrared sensor. There are 2 buttons on the front to open and close the lid manually and an on/off switch on the back of the trashcan.
What are the benefits?
It creates a germ free, odor free, automated environment. It keeps your hands clean when cooking or touching your kid. It opens for you automatically when your hands or feet are occupied. Your kids will have fun to throw the trash for you. It just make sense! In fact, it outlasts most of the step-on and hand-touch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pail Lid, Green, Polypropylene (56892)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GL245565)
- ENTERPRISE MANUFACTURING Ringer Only Blue S I R Interch (940920)
- PENOFIN 7.95 Lb Pro-Tech Step #2 - Wood Cleaner (FTECCGA)
- ITOUCHLESS 50 Ltr Softstep Stainless Steel Step Trash Can, Pedal Kitchen Trash Can - 13.2 Gallon (PC13RSS)
- ITOUCHLESS iTouchless IT08RCB 30L NX Touchless Trashcan Round Stainless Black Top (IT08RCB)
- ITOUCHLESS Itouchless It13Rx 13 Gallon Square Extra-Wide Opening Touchless Trash Can Rx (IT13RX)
- ITOUCHLESS iTouchless MT04SW 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (MT04SW)
- ITOUCHLESS iTouchless MT13RW Deodorizer 13 Gallon Round Sensor Trash Can Matte Finish Pearl White (MT13RW)
- LIGHT HOUSE BEAUTY 4 Gallon Multifunction Sensor Trash Can Matte Finish Pearl White (LI80663)
- BANKERS BOX 50 gal Waste & Recycling Bins, White (FEL7320201)
- Itouchless Trash Cans