Shop All Tarps
Itm Co. Ltd
16 ft x 20 ft Tarp, Silver/Black
Mfr # HD-GT-SB-1620
Zoro # G706891404
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Silver/Black
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # HD-GT-SB-1620
- Zoro # G706891404
- UPC # 52088110164
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Silver/Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Fuel shut off Solenoid for JCB 214-2 3CX 3CXSM 716/30098 (1203-3300)
- MTD Gear Box Asm (753-05599)
- LIBERTY Garden Hose Hanger, Steel, 7 1/2 in W (234-A)
- AIC REPLACEMENT PARTS AT365869 One New Fuel/Water Separator Fits John Deere Makes and Models (A-AT365869-AI)
- CORE TARPS 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-30X60)
- PROTARP 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X10)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- XPOSE SAFETY 4 ft x 6 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-46-X)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW5)
- X1 TOOLS 15 ft x 10 ft Heavy Duty Tarp, Desert, Polyethylene (X1T-CAN-T10-DES-1015)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-100X100)
- Itm Co. Ltd Tarps