Shop All Tarps
Itm Co. Ltd
16 ft x 20 ft Tarp, Brown/Green
Mfr # MD-GT-GB-1620
Zoro # G706891442
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Brown/Green
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-GB-1620
- Zoro # G706891442
- UPC # 52088110102
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Brown/Green |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 10" 91PX 3/8" 39 DL (S39)
- BRIGGS & STRATTON SWITCH-OIL PRESSURE (697049)
- PANACEA Watering Can 1 Gal Asst (84830)
- SENIX 20 Volt Max Cordless Leaf Blower, 4 Ah Battery and 2A Charger Included (BLAX2-M)
- X1 TOOLS 30 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2430)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X80)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (4VZ57)
- XPOSE SAFETY 4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-420-A)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-12X12)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-2025-X)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X50)
- Itm Co. Ltd Tarps