Shop All Tarps
Itm Co. Ltd
16 ft x 20 ft Tarp, Blue
Mfr # LD-GT-BB-1620
Zoro # G406891438
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 20 ft
- Color Blue
- Tarp Finished Length 16 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # LD-GT-BB-1620
- Zoro # G406891438
- UPC # 52088110126
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 16 ft x 20 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 30.001 - 30.999IN (730815)
- SHURLITE Shoot-A-Lite Spark Lighter, With 5 Renewals (730)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Multicolor (GL00008)
- ESPOMA Plant Food Gardentone18# (GT18)
- PROTARP 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-10X10)
- X1 TOOLS 40 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-1240)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LST20166-BLK)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121005)
- X1 TOOLS 30 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2430)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X40)
- Itm Co. Ltd Tarps