Shop All Tarps
Itm Co. Ltd
12 ft x 16 ft Tarp, Silver/Black
Mfr # HD-GT-SB-1216
Zoro # G706891435
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Silver/Black
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # HD-GT-SB-1216
- Zoro # G706891435
- UPC # 52088110065
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Silver/Black |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Single Heavy-Duty Pop-Up Tent, 10 ft., Bl (6000)
- IDEAL Spacer/Shims 500 Count, PK500 (772451)
- STENS Engine Stop Switch (430602)
- LOGO BRANDS Green Bay Packers 34oz Native Quencher Bottle (612-S34QB-63)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- TARPS NOW 14 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1420)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-6X8)
- TARPS NOW 7 ft x 9 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-0709)
- FOREMOST TARP Tarp, Blue, Polyethylene (80810)
- CORE TARPS 30 ft x 60 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-30X60)
- Itm Co. Ltd Tarps