Shop All Tarps
Itm Co. Ltd
12 ft x 16 ft Tarp, Camoflauge
Mfr # MD-GT-CG-1216
Zoro # G206891416
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Camoflauge
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-CG-1216
- Zoro # G206891416
- UPC # 52088109984
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Camoflauge |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON #2 16 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Handle (49642)
- POCKET HOSE GARDEN HOSE BLK 3/4""X25' (13643-6)
- SUET PLUS High Energy Extra Value Pack (240)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-1007)
- PROTARP 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-16X20)
- PROTARP 40 ft x 80 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X80)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-10X20)
- PIG 57" L x 57" W x 40" H Tarp, Yellow (PAK381)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2012)
- EQUINOX Globe Skimmer Ultralite Tarp (146216)
- Itm Co. Ltd Tarps