Shop All Tarps
Itm Co. Ltd
12 ft x 16 ft Tarp, Blue
Mfr # LD-GT-BB-1216
Zoro # G406891407
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 12 ft x 16 ft
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # LD-GT-BB-1216
- Zoro # G406891407
- UPC # 52088110027
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Blue |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL NEW Head Lamp for Massey Ferguson Tractor 362 3630 Others -1693943M93 (1200-6000)
- TEEJET EPR GASKET (CP19438-EPR)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- MTD Trailshield-4.54 X (731-06952)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-40X50)
- TARPS NOW 16 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1620)
- FOREMOST TARP Super Heavy Duty Tarp, Silver/Brown, Polyethylene (21620)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-12X20)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1520-A)
- PROTARP 12 ft x 12 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-12X12)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-40X40)
- Itm Co. Ltd Tarps