Shop All Tarps
Itm Co. Ltd
10 ft x 12 ft Tarp, Camoflauge
Mfr # MD-GT-CG-1012
Zoro # G206891423
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 10 ft x 12 ft
- Color Camoflauge
- Tarp Finished Length 10 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itm Co. Ltd
- MFR # MD-GT-CG-1012
- Zoro # G206891423
- UPC # 52088109946
- Country of Origin Viet Nam
- Category Tarps
Dimensions
Finished Size | 10 ft x 12 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 12 ft |
Details
Color | Camoflauge |
Item | Tarp |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- ZORO SELECT Tackle Box, 301SS, 19Clamps (999044674070)
- STENS Float Valve Kit For Briggs & Stratton / 293962 525-006 (525-006)
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-8X10)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Brown/Black, Polyethylene (TS-202-40X60)
- ZORO SELECT 11 ft 4 in x 15 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W695)
- X1 TOOLS 16 ft x 14 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-1416)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-18X24)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-40X40)
- CORE TARPS 20 ft x 20 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x20)
- Itm Co. Ltd Tarps