Shop All Micrometer Torque Wrenches
Itl
Micrometer Torque Wrench, 3/8 in Drive
Mfr # 01711
Zoro # G100422297
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 7/32 in
- Includes Protective Tube
- Material Chrome Vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01711
- Zoro # G100422297
- UPC # 810177024163
- Country of Origin United Kingdom
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 7/32 in |
Overall Width | 3 5/32 in |
Description
The JAMESON/ITL Micrometer Torque Wrench is a precision instrument that you can rely on. It has an accuracy of +/- 4% to 20 ft-lb and 5 to 25 N-m. The torque wrench has a foot-pound measurement type, with the ability to measure in both clockwise and counterclockwise directions. With a drive size of 3/8 in., it fits all standard sockets. The polycarbonate tube handle gives you excellent grip while using the tool. This Insulated Torque Wrench is designed for professionals, but anyone who needs an accurate torque wrench will find this product useful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282062)
- BLACK & DECKER Switch Kit (5140110-67)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- BESSEY 12" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-12)
- ITL 1000V Insulated 3/8" Drive Torque Wrench (01785)
- ITL 1000V Insulated 1/2" Drive Torque Wrench (01745)
- DEWALT Micrometer Torque Wrench, 1/2" (DWMT75462)
- PROTO 1/2 Drive Ratcheting Head Torque Wrench (J6014CXCERT) (J6014CXCERT)
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- CDI Micrometer Torque Wrench, 1/4"Dr, 150In-lb (1501MRMH)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 750I MG)
- Itl Torque Wrenches