Shop All Micrometer Torque Wrenches
Itl
Micrometer Torque Wrench, 1/4 in Drive
Mfr # 01765
Zoro # G900422275
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Head Type Standard
- Overall Length 11 27/64 in
- Includes Protective Tube
- Material Chrome Vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01765
- Zoro # G900422275
- UPC # 810177024194
- Country of Origin United Kingdom
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/4 in |
Overall Length | 11 27/64 in |
Overall Width | 2 33/64 in |
Description
Insulated Torque Wrench, Foot-Pound, Newton-Meter, Drive Size 1/4 in, Torque Range 1 to 9 ft-lb, 2 to 12 N-m, Torque Increments 0.1 N-m, Primary Scale Minimum Torque 1 ft-lb, Primary Scale Maximum Torque 9 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- STAHLWILLE TOOLS 1/4 " Mini bit ratchet fine tooth internal hex D 6, 3 (1/4 ") L.90 mm (11133030)
- MILWAUKEE TOOL 7mm Metric Ratcheting Combination Wrench (45-96-9307)
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- ITL Micrometer Torque Wrench, 3/8 in Drive (01711)
- ITL 1000V Insulated 3/8" Drive Torque Wrench (01785)
- ITL 1000V Insulated 1/2" Drive Torque Wrench (01745)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- ATD TOOLS 0.25 in. Drive 200 lbs Micrometer Torque Wrench - 30 in. (ATD-12500A)
- SUPERIOR TOOL Wrench Torque No-Hub (03705)
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- Itl Torque Wrenches