Shop All Socket Extensions
Itl
Insulated Socket Extension 6 in L, 1 Pieces, Chrome
Mfr # 01778
Zoro # G600719644
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4 in
- Overall Length 6 in
- Finish Chrome
- Drive Type Hand
- Voltage Rating 1,000 V AC, 1,500 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01778
- Zoro # G600719644
- UPC # 810177020769
- Country of Origin United Kingdom
- Category Socket Extensions
Dimensions
Socket Size | 1/4 in |
Overall Length | 6 in |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
Finish | Chrome |
Item | Insulated Socket Extension |
Drive Type | Hand |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Input Drive Gender | Female |
Impact Rated | No |
Input Drive Shape | Hex |
Standards | ASTM F1505, IEC 60900 |
Output Drive Shape | Square |
Non-Sparking | No |
Output Drive Gender | Male |
Socket Extension Type | Standard |
Insulated | Yes |
Material | Nylon 11 |
Number of Pieces | 1 |
Locking | Yes |
Description
Insulated Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 6 in, Socket Size 1/4 in, Hand, Nylon 11, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 3,200 RPM, 0.4 hp (47201)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 11/16x8 In (48-20-7058)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (HCFC2227)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- ITL Insulated Socket Extension 5 in L, 1 Pieces, Chrome (01791)
- ITL Insulated Socket Extension 3 in L, 1 Pieces, Chrome (01790)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Black Oxide (J5463B)
- PROTO Socket Bit 1/2 in Dr, 4 5/8 in L, Chrome (J54411/4XL)
- Itl Socket Extensions