Shop All Socket Extensions
Itl
Insulated Socket Extension 5 in L, 1 Pieces, Chrome
Mfr # 01791
Zoro # G800699883
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8 in
- Overall Length 5 in
- Finish Chrome
- Voltage Rating 1,000 V AC, 1,500 V DC
- Input Drive Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01791
- Zoro # G800699883
- UPC # 810177024071
- Country of Origin United Kingdom
- Category Socket Extensions
Dimensions
Socket Size | 3/8 in |
Overall Length | 5 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
Finish | Chrome |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Input Drive Gender | Female |
Material | Nylon 11 |
Impact Rated | No |
Input Drive Shape | Hex |
Number of Pieces | 1 |
Non-Sparking | No |
Output Drive Shape | Square |
Output Drive Gender | Male |
Drive Type | Hand |
Standards | ASTM F1505, IEC 60900 |
Socket Extension Type | Standard |
Locking | Yes |
Insulated | Yes |
Item | Insulated Socket Extension |
Description
Insulated Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 5 in, Socket Size 3/8 in, Hand, Nylon 11, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- PROTO Proto J5454F 1/2" Drive Long Handle Round Head Ratchet 15" (J5454F)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 6" - 18 x 150 mm (AW-1006)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- ITL Insulated Socket Extension 3 in L, 1 Pieces, Chrome (01790)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- KD TOOLS External Socket Set 1/4", 3/8", 1/2" Dr, 10 Pieces (80582)
- WESTWARD Socket Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (33M363)
- Itl Socket Extensions