Shop All Socket Extensions
Itl
Insulated Socket Extension 3 in L, 1 Pieces, Chrome
Mfr # 01790
Zoro # G000699911
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 3/8 in
- Overall Length 3 in
- Finish Chrome
- Standards ASTM F1505, IEC 60900
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01790
- Zoro # G000699911
- UPC # 810177024064
- Country of Origin United Kingdom
- Category Socket Extensions
Dimensions
Socket Size | 3/8 in |
Overall Length | 3 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
Finish | Chrome |
Standards | ASTM F1505, IEC 60900 |
Impact Rated | No |
Drive Type | Hand |
Material | Nylon 11 |
Output Drive Gender | Male |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Locking | Yes |
Input Drive Gender | Female |
Non-Sparking | No |
Output Drive Shape | Square |
Number of Pieces | 1 |
Socket Extension Type | Standard |
Insulated | Yes |
Input Drive Shape | Hex |
Item | Insulated Socket Extension |
Description
Insulated Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 3 in, Socket Size 3/8 in, Hand, Nylon 11, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw Insert Set for Ridgid 300, PK3 (97365)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54280)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- ITL Insulated Socket Extension 5 in L, 1 Pieces, Chrome (01791)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- GEARWRENCH 1/2" Drive Wobble Extension 15" (81347)
- URREA Extension, 3/8"X24" (5264)
- Itl Socket Extensions