Shop All Socket Extensions
Itl
Insulated Socket Extension 2 in L, 1 Pieces, Chrome
Mfr # 01776
Zoro # G300719708
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size 1/4 in
- Overall Length 2 in
- Finish Chrome
- Input Drive Size 1/4 in
- Output Drive Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01776
- Zoro # G300719708
- UPC # 810177020752
- Country of Origin United Kingdom
- Category Socket Extensions
Dimensions
Socket Size | 1/4 in |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Output Drive Size | 1/4 in |
Details
Finish | Chrome |
Output Drive Shape | Square |
Output Drive Gender | Male |
Item | Insulated Socket Extension |
Socket Extension Type | Standard |
Standards | ASTM F1505, IEC 60900 |
Input Drive Gender | Female |
Locking | Yes |
Non-Sparking | No |
Material | Nylon 11 |
Impact Rated | No |
Input Drive Shape | Hex |
Drive Type | Hand |
Insulated | Yes |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Number of Pieces | 1 |
Description
Insulated Socket Extension, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Female, Overall Length 2 in, Socket Size 1/4 in, Hand, Nylon 11, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- WILLIAMS Williams Striking Wrench, Offset, 2-3/16", 55mm (8813W)
- BOSCH 12x6 Spade Bit (DSB1005)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01777)
- ITL Insulated Socket Extension 10 in L, 1 Pieces, Chrome (01792)
- ITL Insulated Socket Extension 3 in L, 1 Pieces, Chrome (01790)
- ITL Insulated Socket Extension 5 in L, 1 Pieces, Chrome (01791)
- ITL Insulated Socket Extension 6 in L, 1 Pieces, Chrome (01778)
- KO-KEN Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2760-200)
- POWERBUILT 1/4" Drive 3" Extension (640552)
- Itl Sockets & Ratchets