Shop All Screwdrivers
Itl
Insulated Screwdriver 5/16 in Round
Mfr # 01940
Zoro # G5388555
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Nylon
- Handle Design Ergonomic
- Shank Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01940
- Zoro # G5388555
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 8 in |
Overall Length | 10 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Nylon |
Handle Design | Ergonomic |
Features | 1000V Rated |
Shank Material | Steel |
Finish | Insulated with Black Oxide Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Capable | Tether Capable |
Insulated | Yes |
Nonsparking | No |
Shank Shape | Round |
Standards | IEC60900:2004 |
Tip Style | Keystone Slotted |
ESD Safe | No |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 10 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Fluted Knob, 5/16-18 Thread Size, 0.88"L, Blind Tap, HR Phenolic (2870-A)
- MILWAUKEE TOOL 2-1/8" BIG HAWG w/Carbide Teeth (49-56-9210)
- ZORO SELECT Punch/Die Set (40105)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ESTWING PH1 x 3" Magnetic Philips Tip Screwdriver with Ergonomic Handle (42451-08)
- URREA Bimaterial Screwdriver, 3/8X8" Slotted (8608)
- Itl Screwdrivers and Nutdrivers