Shop All Screwdrivers
Itl
Insulated Screwdriver 3/8 in Round
Mfr # 01970
Zoro # G8730251
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Nylon
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01970
- Zoro # G8730251
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 10 in |
Overall Length | 14 1/2 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Nylon |
Handle Design | Ergonomic |
Shank Shape | Round |
Finish | Insulated with Black Oxide Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Standards | IEC 60900:2004, Category C Impact Tested |
ESD Safe | No |
Tether Capable | Tether Capable |
Tip Style | Keystone Slotted |
Features | 1000V Rated |
Insulated | Yes |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 14 1/2 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4 Bright 1/4"x1/4"x1/2"x2-1/2" (C60279)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/64 (41800)
- ULLMAN DEVICES Megamag Extra Long Magnetic Pick Up Tool (GM-2L)
- KO-KEN Bit TORX T25H Tamper Resistant 25mm 1/4 Hex Drive (108T.25-T25H)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- TEKTON Long #3 Phillips High-Torque Screwdriver (DHP34003)
- WERA Screwdriver Set, Metric, SAE, Torx (05018111001)
- Itl Screwdrivers and Nutdrivers