Shop All Screwdrivers
Itl
Insulated Screwdriver 3/8 in Round
Mfr # 01960
Zoro # G8730242
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Nylon
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01960
- Zoro # G8730242
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 8 in |
Overall Length | 12 1/2 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Standard |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Nylon |
Handle Design | Ergonomic |
Finish | Insulated with Black Oxide Tip |
Features | 1000V Rated |
Tip Style | Keystone Slotted |
Standards | IEC 60900:2004, Category C Impact Tested |
Tether Capable | Tether Capable |
Shank Shape | Round |
ESD Safe | No |
Insulated | Yes |
Nonsparking | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 3/8 in, Keystone Slotted, Overall Length 12 1/2 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- GREY PNEUMATIC SKT 1" DRIVE X 13/16" SQUARE - 4 POINT I (GP4313S)
- MAKITA 1/4" Collet (763663-0)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- URREA Amber Screwdriver, Ph#0 1/8X8" Phillips (9689)
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9124)
- Itl Screwdrivers and Nutdrivers