Shop All Screwdrivers
Itl
Insulated Screwdriver 3/16 in Round
Mfr # 01880
Zoro # G5388564
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/16 in
- Handle Material Nylon
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01880
- Zoro # G5388564
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 5 in |
Overall Length | 6 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Standard |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Nylon |
Handle Design | Ergonomic |
Standards | IEC60900:2004 |
Tip Style | Keystone Slotted |
Finish | Insulated with Black Oxide Tip |
Shank Material | Steel |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Tether Capable | Tether Capable |
Insulated | Yes |
Nonsparking | No |
Features | 1000V Rated |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 6 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- LENOX Band Saw Blade, 15 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1812233)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L88)
- MIGHTY MAXX Screwdriver Magnetic 8in1 (083-12718)
- Itl Screwdrivers and Nutdrivers