Shop All Screwdrivers
Itl
Insulated Screwdriver #2 Round
Mfr # 02020
Zoro # G5388713
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #2
- Handle Material Nylon
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02020
- Zoro # G5388713
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 8 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Nylon |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Nonsparking | No |
Finish | Insulated with Black Oxide Tip |
Shank Material | Steel |
Features | 1000V Rated |
Standards | IEC60900:2004 |
Shank Shape | Round |
Insulated | Yes |
Tip Style | Phillips |
ESD Safe | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #2, Phillips, Overall Length 8 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- ESTWING 4 lb. Head, 12" Length Indestructible Handle Brass Head Sledge Hammer (ESH-412X/BR)
- PRO-GRADE TOOLS Xldriver Precision Ratcheting Driver (35042)
- DIABLO Demo Demon Carbide Tipped Nail-Embedded Wood Blade, 9 Inch 2x10 PK (DS0906CWS10)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL Insulated Screwdriver #1 Round (02010)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-188-A)
- PROTO Screwdriver, #0 Tip, Phillips Tip (JPP0003RF)
- WILLIAMS Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8" (SDR-28-TH)
- Itl Screwdrivers