Shop All Screwdrivers
Itl
Insulated Screwdriver #1 Round
Mfr # 02010
Zoro # G5388704
original price:
$23.89
20% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Phillips
- Handle Material Nylon
- Handle Design Ergonomic
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 02010
- Zoro # G5388704
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Standard |
Screwdriver Tip Style | Phillips |
Handle Material | Nylon |
Handle Design | Ergonomic |
Nonsparking | No |
Tip Style | Phillips |
Features | 1000V Rated |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Standards | IEC60900:2004 |
Insulated | Yes |
Tether Capable | Tether Capable |
Finish | Insulated with Black Oxide Tip |
Shank Shape | Round |
ESD Safe | No |
Shank Material | Steel |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #1, Phillips, Overall Length 6 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- YG-1 TOOL CO Drill (D2GP185010)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9153)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- Itl Screwdrivers