Shop All Screwdrivers
Itl
Insulated Screwdriver #1 Round
Mfr # 01980
Zoro # G5387112
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Standard
- Screwdriver Tip Style Pozidriv(R)
- Tip Size #1
- Handle Material Nylon
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01980
- Zoro # G5387112
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Standard |
Screwdriver Tip Style | Pozidriv(R) |
Handle Material | Nylon |
Handle Design | Ergonomic |
Standards | IEC60900:2004 |
Shank Shape | Round |
Tether Capable | Tether Capable |
ESD Safe | No |
Finish | Insulated with Black Oxide Tip |
Nonsparking | No |
Features | 1000V Rated |
Tip Style | Pozidriv(R) |
Insulated | Yes |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #1, Pozidriv(R), Overall Length 6 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Ratcheting Combination Wrench (45-96-9311)
- DEWALT 1-1/8" (29mm) IMPACT READY(R) Hole Saw (D180018IR)
- DRILL AMERICA 3/8"-14 HSS Plug Hand Tap (DWTST3/8-14P)
- CRAFTSMAN Adjustable Wrench, 1 3/16" Jaw Capacity (CMMT81622)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 2.5mm (660701 2,5)
- WERA Screwdriver 5/32 in Round (5110005001)
- Itl Screwdrivers and Nutdrivers