Shop All Screwdrivers
Itl
Insulated Screwdriver #0 Round
Mfr # 01979
Zoro # G5388677
product price: $12.35
/ea
$12.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Screwdriver Tip Style Pozidriv(R)
- Handle Material Nylon
- Handle Design Ergonomic
- Shank Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 01979
- Zoro # G5388677
- Country of Origin United Kingdom
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 3 in |
Overall Length | 6 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Pozidriv(R) |
Screwdriver Tip Style | Pozidriv(R) |
Handle Material | Nylon |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Nonsparking | No |
ESD Safe | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Pozidriv(R) |
Insulated | Yes |
Shank Shape | Round |
Finish | Insulated with Black Oxide Tip |
Standards | IEC60900:2004 |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #0, Pozidriv(R), Overall Length 6 in, ESD Safe No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 158-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (205053)
- EREM 5 1/8 in 2400 Precision Diagonal Cutting Plier Flush Cut Narrow Nose Insulated (2422E)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477597)
- PFERD 8" Square File - Bastard Cut (11087)
- ITL 1000v Insulated Slotted Screwdriver 6 x 13/64 x 1/32 (01877)
- ITL 1000v Insulated Slotted Screwdriver 6 x 5/16 x 3/64 - Slim Shank (01950)
- ITL Insulated Screwdriver #1 Round (02010)
- ITL 1000v Insulated Slotted Screwdriver 4 x 5/32 x 1/32 (01876)
- ITL 1000v Insulated Slot/Phillips Screwdriver 3 x 13/64 x No.1 (02011)
- POWERBUILT #1 X 3" Phillips Screwdriver (Inj Hndl) (646140)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- Itl Screwdrivers and Nutdrivers