Shop All Utility Knives
Itl
Insulated Cable Jointers Knife, 1000V, Fixed Blade, General Purpose
Mfr # 01830
Zoro # G1237173
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Operation Fixed Blade
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01830
- Zoro # G1237173
- UPC # 810841030988
- Country of Origin United States
- Category Utility Knives
Details
Item | Insulated Cable Jointers Knife,1000V |
Blade Operation | Fixed Blade |
Application | General Purpose |
Description
Insulated Cable Jointers Knife,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive External Torx® Socket Set (80583)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- GROZ Center Square, Hardened Steel, 3" (3522)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- KLEIN TOOLS Utility Knife, Folding (44302)
- BETA Safety Utility Knife (017720029)
- GROZ Retra Knife, Retractable, General Purpose (61500)
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- SAFETY FIRST SYSTEM Ambidextrous Safety Cutter, Blue/Black (PHCEZ4)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Red Plastic Handle (S4L)
- STANLEY Quick Slide Knife (10-813)
- Itl Utility Knives