Shop All Needle Nose Pliers
Itl
8 in Needle Nose Plier, Side Cutter Nylon Handle
Mfr # 00061
Zoro # G5388467
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/4 in
- Features Electrical Protection
- Material Steel
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00061
- Zoro # G5388467
- UPC # 00810177020615
- Country of Origin United Kingdom
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/4 in |
Jaw Length | 3 in |
Tip Width | 7/64 in |
Cutter Length | 3 in |
Overall Length Range | 6 - 8 in |
Description
The JAMESON/ITL 00061 1000V Insulated Long-Nose Pliers are a great tool to have on hand for a range of jobs. The 8" needle nose plier has a steel construction and an orange nylon handle. It has a jaw width of 1/4 in., jaw bend of 0 degrees, and jaw length of 3 in. This 7/64" tip width plier also comes with side cutters. The JAMESON/ITL 00061 1000V Insulated Long-Nose Pliers are ideal for gripping small objects or working in tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key-Locking Insert Install Tool, 3/8" (3600-375T)
- ALDEN Drill/Extractor Set, 7 PC, #5-1/2 In Cap (7017P)
- HUSQVARNA WRENCH 13mm (543045891)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- ITL 1000v Insulated 8/200mm Bent Nose Pliers (00081)
- ITL 6 1/4 in Bent Needle Nose Plier, Side Cutter Nylon Handle (00071)
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- Itl Pliers