Shop All Cutting Pliers
Itl
6 1/4 in Diagonal Cutting Plier Insulated
Mfr # 00101
Zoro # G5388451
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Live-Line Working
- Handle Type Ergonomic
- Jaw Length 1 in
- Jaw Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00101
- Zoro # G5388451
- Country of Origin United Kingdom
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1/4 in |
Overall Length | 6 1/4 in |
Tip Width | 7/64 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 12.5 Degrees , Overall Length 6 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 1 in, Jaw Width 1/4 in, Jaw Opening Type Manual, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 1 in, Cutter Location Side, Features Live-Line Working
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-908 Boss Gloss Cure And Seal, Water Base, 5 Gal (32-908)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1449)
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- AVEN Cutter Oval Head, Large Flush (10823F)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- GARDNER BENDER Linemans Pliers, Medium Duty (GS-387)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- GRAY TOOLS 5-1/4" Side Cutting, Diamond Slim Nose Pliers, With Vinyl Grips, 3/4" Jaw (B240B)
- Itl Cutting Pliers