Shop All Insulated Sockets
Itl
3/8 in Drive Insulated Socket 1/4 in
Mfr # 01712
Zoro # G000700174
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 1/4 in
- Number of Points 12
- Overall Length 1 5/8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01712
- Zoro # G000700174
- UPC # 810177026105
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/4 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 12 |
Finish | Chrome |
Material | Steel |
Item | Insulated Socket |
Insulated | Yes |
Measurement Type | SAE |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Non-Sparking | No |
Wall Thickness | 3/32 in |
Bolt Clearance | 3/8 in |
Socket Shape | 12-Point |
Drive Type | Hand |
Standards | ASTM F1505, IEC 60900 |
Impact Rated | No |
Tether Ready | No |
Description
Insulated Socket, Socket Size 1/4 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 3/8 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Chamfer, 9"x6", 45 deg. Angle 1"Lip Bl Stl (CF775PF)
- KNIPEX Super Knips Electronics Pliers, 5" Elect (78 06 125)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 4" (OX-P013210)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 3/8 in Drive Insulated Socket 7 mm, Hex, Metric (31507)
- Itl Insulated Sockets