Shop All Insulated Sockets
Itl
3/8 in Drive Insulated Socket 11/16 in
Mfr # 01731
Zoro # G100699873
$35.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Size 11/16 in
- Overall Length 1 13/16 in
- Finish Chrome
- Bolt Clearance 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01731
- Zoro # G100699873
- UPC # 810177026167
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 11/16 in |
Overall Length | 1 13/16 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Bolt Clearance | 5/8 in |
Insulated | Yes |
Impact Rated | No |
Wall Thickness | 3/32 in |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Tether Ready | No |
Number of Points | 12 |
Material | Steel |
Measurement Type | SAE |
Standards | ASTM F1505, IEC 60900 |
Socket Shape | 12-Point |
Non-Sparking | No |
Drive Type | Hand |
Description
Insulated Socket, Socket Size 11/16 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Bolt Clearance 5/8 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- ESTWING 30" Duck-foot Shingle Ripping Wrecking Bar and Pry Tool (42500)
- MILWAUKEE TOOL 7/16" Hollow Shaft Nut Driver (48-22-2425)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 1/2 in Drive Insulated Socket 3/4 in, Hex, SAE (31713)
- Itl Sockets & Ratchets