Shop All Insulated Sockets
Itl
24 Piece SAE Hex Key Set, JT-KT-03097
Mfr # 03097
Zoro # G3676551
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 4 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Finish Chrome
- Measurement Type in
- Number of Pieces 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 03097
- Zoro # G3676551
- UPC # 810177020776
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 4 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm |
Tip Size | #1, #2, 4mm, 5mm, 6mm, T10, T15, T20, T25, T30, T40 |
Container Length | 2 in |
Container Width | 10 1/8 in |
Socket Size Range | 4mm to 14mm |
Container Height | 8 27/64 in |
Description
This 24-piece hex key set by Jameson/ITL JT-KT-03097 offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The set comes in a plastic case with foam inserts that helps to keep the tools neat and tidy. Each long arm hex key is made of chrome vanadium molybdenum, which makes them durable enough to last for years. The tip size ranges from #1 to #40, while the arm length ranges between 5/16 in., 7/16 in., 1/2 in. and 9 1/4 in.. Whether you are a professional or hobbyist, you will definitely want to equip yourself with this 24 Piece SAE Hex Key Set by Jameson/ITL JT-KT-03097.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-3/4" 6 pt SAE Socket, 6 Points (10E286)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #42 (41712)
- WESTCOTT Triangles, 6" Styrene Triangle -45/90 (S450-6)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- WIHA 3/8 in Drive Insulated Socket 10 mm, Hex, Metric (31510)
- Itl Insulated Sockets