Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 7 mm, 9/32 in
Mfr # 07206
Zoro # G300700171
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 7 mm, 9/32 in
- Number of Points 6
- Overall Length 1 5/8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07206
- Zoro # G300700171
- UPC # 810177020936
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 7 mm, 9/32 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Finish | Chrome |
Material | Steel |
Item | Insulated Socket |
Drive Type | Hand |
Tether Ready | No |
Standards | ASTM F1505, IEC 60900 |
Insulated | Yes |
Bolt Clearance | 7/16 in |
Impact Rated | No |
Wall Thickness | 3/32 in |
Measurement Type | Metric |
Non-Sparking | No |
Socket Shape | 6-Point |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Description
Insulated Socket, Socket Size 7 mm, 9/32 in, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUG-OUT PUNCH 1/2"" KNOCK-OUT SET (KOS-500B)
- GREENLEE 28" ACSR Cable Cutter, Shear Cut (749)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523)
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- WIHA 3/8 in Drive Insulated Socket 8 mm, Hex, Metric (31508)
- Itl Insulated Sockets