Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 4 mm, 5/32 in
Mfr # 07200
Zoro # G400700200
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 4 mm, 5/32 in
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07200
- Zoro # G400700200
- UPC # 810177020875
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 4 mm, 5/32 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Measurement Type | Metric |
Drive Type | Hand |
Tether Ready | No |
Impact Rated | No |
Wall Thickness | 3/32 in |
Standards | ASTM F1505, IEC 60900 |
Socket Shape | 6-Point |
Non-Sparking | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Insulated | Yes |
Bolt Clearance | 5/16 in |
Description
Insulated Socket, Socket Size 4 mm, 5/32 in, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 5/16 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- Itl Insulated Sockets