Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 23/64 in, 9 mm
Mfr # 07210
Zoro # G900700144
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 23/64 in, 9 mm
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07210
- Zoro # G900700144
- UPC # 810177020967
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 23/64 in, 9 mm |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Standards | ASTM F1505, IEC 60900 |
Insulated | Yes |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Non-Sparking | No |
Wall Thickness | 3/32 in |
Tether Ready | No |
Bolt Clearance | 7/16 in |
Measurement Type | Metric |
Socket Shape | 6-Point |
Drive Type | Hand |
Impact Rated | No |
Description
Insulated Socket, Socket Size 23/64 in, 9 mm, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- BON TOOL Step Tool, Plex Outside 6" X 5", 1" Radius Wood Handle (82-122)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- KRAFT TOOL Blue Steel Outside Jr. Step, 6" x 5" x 2 (CF517)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/4 in Drive Insulated Socket 13 mm, 33/64 in (07218)
- ITL 1/4 in Drive Insulated Socket 5/16 in, 8 mm (07208)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- WIHA 1/4 in Drive Insulated Socket 5/16 in, Hex, SAE (31340)
- Itl Sockets & Ratchets