Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 13/64 in, 5 mm
Mfr # 07202
Zoro # G600700154
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 13/64 in, 5 mm
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07202
- Zoro # G600700154
- UPC # 810177020899
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 13/64 in, 5 mm |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Drive Type | Hand |
Bolt Clearance | 7/16 in |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Non-Sparking | No |
Socket Shape | 6-Point |
Tether Ready | No |
Wall Thickness | 3/32 in |
Measurement Type | Metric |
Impact Rated | No |
Insulated | Yes |
Standards | ASTM F1505, IEC 60900 |
Description
Insulated Socket, Socket Size 13/64 in, 5 mm, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T45 (80452)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (477818)
- HHIP 7 Piece 1/2" Indexable Cut Off & Turning Tool Set (2002-0013)
- DIABLO 3/4"x6"x8" SDS-Plus 2-Cutter (DMAPL2450)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- Itl Insulated Sockets