Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 13 mm, 33/64 in
Mfr # 07218
Zoro # G500700254
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 13 mm, 33/64 in
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07218
- Zoro # G500700254
- UPC # 810177021049
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 13 mm, 33/64 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Tether Ready | No |
Socket Shape | 6-Point |
Impact Rated | No |
Bolt Clearance | 1/2 in |
Drive Type | Hand |
Non-Sparking | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Standards | ASTM F1505, IEC 60900 |
Insulated | Yes |
Measurement Type | Metric |
Wall Thickness | 3/32 in |
Description
Insulated Socket, Socket Size 13 mm, 33/64 in, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 1/2 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- WILLIAMS Extension 3/8" Dr, 18" L, 1 Pieces, Chrome plated (B-118)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- WIHA 3/8 in Drive Insulated Socket 3/4 in, Hex, SAE (31437)
- Itl Insulated Sockets