Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 12 mm, 15/32 in
Mfr # 07216
Zoro # G600700260
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 12 mm, 15/32 in
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 07216
- Zoro # G600700260
- UPC # 810177020998
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 12 mm, 15/32 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Tether Ready | No |
Bolt Clearance | 7/16 in |
Socket Shape | 6-Point |
Insulated | Yes |
Wall Thickness | 3/32 in |
Drive Type | Hand |
Standards | ASTM F1505, IEC 60900 |
Impact Rated | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Non-Sparking | No |
Measurement Type | Metric |
Description
Insulated Socket, Socket Size 12 mm, 15/32 in, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 7/16 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14066D2B103100)
- VEGA Hex 7/32 Power Bit x 2-3/4 (170H1464A)
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- Itl Sockets & Ratchets