Shop All Insulated Sockets
Itl
1/4 in Drive Insulated Socket 10 mm, 25/64 in
Mfr # 07212
Zoro # G400700248
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Size 10 mm, 25/64 in
- Number of Points 6
- Overall Length 1 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 07212
- Zoro # G400700248
- UPC # 810177020974
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/4 in |
Socket Size | 10 mm, 25/64 in |
Overall Length | 1 5/8 in |
Socket Depth | Standard |
Details
Number of Points | 6 |
Material | Steel |
Finish | Chrome |
Item | Insulated Socket |
Wall Thickness | 3/32 in |
Standards | ASTM F1505, IEC 60900 |
Insulated | Yes |
Impact Rated | No |
Non-Sparking | No |
Measurement Type | Metric |
Drive Type | Hand |
Bolt Clearance | 1/2 in |
Tether Ready | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Socket Shape | 6-Point |
Description
Insulated Socket, Socket Size 10 mm, 25/64 in, 6-Point, Steel, Chrome, Standard, Hand, Drive Size 1/4 in, Metric, Impact Rated No, Bolt Clearance 1/2 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- HHIP 1 X 1-1/4 X 3" 0-60 Degree Precision Angle Block (3402-0010)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (15237)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 3/8 in Drive Insulated Socket 1/2 in, 12 pt, SAE (01725)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- WIHA 1/2 in Drive Insulated Socket 26 mm, Hex, Metric (31626)
- Itl Insulated Sockets