Shop All Tongue & Groove Pliers
Itl
12 in V-Jaw Water Pump Plier, Serrated
Mfr # 00151
Zoro # G8730382
product price: $54.99
/ea
$54.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible
- Material Carbon Steel
- Finish Uncoated
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Itl
- MFR # 00151
- Zoro # G8730382
- Country of Origin United Kingdom
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12 in |
Jaw Width | 1/2 in |
Jaw Length | 2 in |
Overall Length Range | 12 - 14 in |
Description
Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 12 in, Maximum Jaw Opening 2 1/4 in, Number of Jaw Positions 6, Jaw Width 1/2 in, Jaw Length 2 in, Non-Sparking No, Insulated Yes, Voltage Rating 1,000 V, Tether Ready Yes, Features Engineered Nylon 11 Injection Molded to Tool, Virtually Indestructible, Finish Uncoated, For Use With Nuts & Bolt Heads, Handle Color Orange, Jaw Opening Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1358ZR)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13195)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4X0.7 (3747-4)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- IRWIN IRWIN VISE-GRIP® 2078112 GV12 12" GrooveLock V-Jaw Tongue & Groove Plier (2078112)
- KNIPEX 10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250)
- GREAT NECK PLIER 12IN GROOVED (W120C)
- Itl Tongue & Groove Pliers