Shop All Insulated Sockets
Itl
1/2 in Drive Insulated Socket 9/16 in
Mfr # 01600
Zoro # G600699960
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 9/16 in
- Overall Length 2 in
- Finish Chrome
- Socket Depth Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01600
- Zoro # G600699960
- UPC # 810177025511
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 9/16 in |
Overall Length | 2 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Impact Rated | No |
Drive Type | Hand |
Tether Ready | No |
Standards | ASTM F1505, IEC 60900 |
Bolt Clearance | 19/32 in |
Measurement Type | SAE |
Number of Points | 12 |
Non-Sparking | No |
Insulated | Yes |
Material | Steel |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Wall Thickness | 3/32 in |
Socket Shape | 12-Point |
Description
Insulated Socket, Socket Size 9/16 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19/32 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- MAKITA Brushless Cordless Power Cutter Kit, 9 (XEC01Z)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- ITL 1/4 in Drive Insulated Socket 10 mm, 25/64 in (07212)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- ITL 1000v Insulated 1/4 Drive Bit Adaptor (07351)
- ITL 1/2 in Drive Insulated Socket 3/4 in (01630)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- WIHA 3/8 in Drive Insulated Socket 16 mm, Hex, Metric (31516)
- Itl Sockets & Ratchets