Shop All Insulated Sockets
Itl
1/2 in Drive Insulated Socket 5/8 in
Mfr # 01610
Zoro # G200699810
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Size 5/8 in
- Overall Length 2 in
- Finish Chrome
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 01610
- Zoro # G200699810
- UPC # 810177025528
- Country of Origin United Kingdom
- Category Insulated Sockets
Dimensions
Drive Size | 1/2 in |
Socket Size | 5/8 in |
Overall Length | 2 in |
Socket Depth | Standard |
Details
Finish | Chrome |
Item | Insulated Socket |
Insulated | Yes |
Material | Steel |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Tether Ready | No |
Measurement Type | SAE |
Wall Thickness | 3/32 in |
Drive Type | Hand |
Non-Sparking | No |
Socket Shape | 12-Point |
Number of Points | 12 |
Impact Rated | No |
Standards | ASTM F1505, IEC 60900 |
Bolt Clearance | 17/32 in |
Description
Insulated Socket, Socket Size 5/8 in, 12-Point, Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 17/32 in, Standards ASTM F1505, IEC 60900
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- WILTON Pipe Jaws, PK2 (2904200)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Hex Pipe Die (DWTHXNPT18)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- ITL 1/2" Drive Insulated Socket Extension 1/2 in, SAE (01770)
- ITL 1000v Insulated 1/2 Drive Socket 19mm (01440)
- ITL 3/8 in Drive Insulated Socket 9/16 in (01726)
- ITL 3/8 in Drive Insulated Socket 3/8 in, 12 pt, SAE (01723)
- ITL 1000v Insulated 3/8 Drive Socket 5/16 (01714)
- ITL 1/4 in Drive Insulated Socket 15/64 in, 6 mm (07204)
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- Itl Insulated Sockets